Shop All Hole Saws
Starrett
1" Carbide Tipped Hole Saw
Mfr # CT100
Zoro # G0719358
product price: $14.75
/ea
Sold in multiples of 20 for $295.00
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 1" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 1IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 1IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Empire 396 Rafter Square, SAE, Polycast, 12 in L (396)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35-5PK)
- BORA PORTAMATE Workhorse XT Adjustable Folding Sawhorse 1400 lb. cap. (PM-3360)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/2" (114mm) (DCH0412-G)
- STARRETT Carbide Tipped Hole Saw, 22/32", 18mm (SM18)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (DCH0212-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (FCH0214-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3/4" (19mm) (FCH0034-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (DCH0158-G)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 20mm (101030-0200)
- Starrett Hole Saws