Shop All Hole Saws
Starrett
1-7/8" Carbide Tipped Hole Saw
Mfr # CT178
Zoro # G0719367
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-7/8" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 1 7/8IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 1 7/8IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240H-T500)
- HHIP 40"/1000mm Heavy Duty Long Vernier Caliper (4100-0008)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4613)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.1875 ID, 1 OD (QHC10-3/16)
- STARRETT 4-1/8" Carbide Tipped Hole Saw (CT418)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm) (FCH0338-G)
- STARRETT 1-3/16" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0136)
- STARRETT 2-5/8" (67mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0258)
- MILWAUKEE TOOL 3-1/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0736)
- Starrett Hole Saws & Cutters