Shop All Hole Saws
Starrett
1-5/8" Carbide Tipped Hole Saw
Mfr # CT158
Zoro # G0719376
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-5/8" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 1 5/8IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 1 5/8IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 10mm (84490)
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw (XSH03Z)
- WARWOOD TOOL 10 lb Carbon Spike Maul Bell Pattern, 36 Hickory Safety Grip Handle (302)
- AVEN Tweezer, Straight, 5in.L (18013USA)
- STARRETT 2-1/8" Carbide Tipped Hole Saw (CT218)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- STARRETT 4-3/8" Carbide Tipped Hole Saw (CT438)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (DCH0314-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm), Primary Saw Application: Wood, Metal and Steel (DCH0334-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (FCH0238-G)
- MILWAUKEE TOOL 1-1/4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8619)
- Starrett Hole Saws & Cutters