Shop All Hole Saws
Starrett
1-5/16" Synthetic Diamond Grit Hole Saw
Mfr # KD0156-N
Zoro # G4857310
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-5/16" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Impact Rated | No |
Item | Synthetic Diamond Grit Hole Saw,1-5/16" |
Hole Saw Product Grouping | Hole Saws |
Description
Synthetic Diamond Grit Hole Saw,1-5/16 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Manual Toggle Clamp, U-Bar, 200lb. (202-UL)
- DRILLCO 5/8, REDUCED SH DRILL 3/8 in. SHANK - 1035N (1035N140)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4118)
- HUOT Drill Bit Case, Jobber Length, Steel (10450)
- STARRETT 5-1/2 Synthetic Diamond Grit Hole Saw (KD0512-N)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- STARRETT 3-5/8" Synthetic Diamond Grit Hole Saw (KD0358-N)
- STARRETT 9/16" Diamond Grit Hole Saw (KD0096-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/2" (140mm) (FCH0512-G)
- STARRETT 25/8" Diamond Grit Hole Saw (KD0258-N)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- Starrett Hole Saws