Shop All Hole Saws
Starrett
1-3/8" Carbide Tipped Hole Saw
Mfr # CT138
Zoro # G0719385
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-3/8" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 1 3/8IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 1 3/8IN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Slip-Joint Pliers, 10" (PL-10C)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2 (57713)
- PFERD 8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 2 (15111)
- SWANSON TOOL CO Swanson Tool Co TC132 Combo Square - 12 In. (8068363)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (FCH0214-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-11/16" (43mm) (FCH1116-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- STARRETT 2-5/8" (67mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0258)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm) (FCH0258-G)
- STARRETT Diamond Grit Hole Saw, 6 in, 152mm (KD0600-N)
- Starrett Hole Saws