Shop All Hole Saws
Starrett
1-3/8" (35mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH0138
Zoro # G4859657
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 1-3/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Built-In |
Teeth per Inch | 5 to 6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,w/Arbor,1-3/8",35mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,w/Arbor,1-3/8 In.,35mm, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 3/4" (84307N)
- VEGA Hex 3/16 Power Bit x 3-1/2 (190H1264A)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 15A (B2000)
- BLAIR EQUIPMENT CO ROTABROACH CUTTER 7/16" 3PK (BL11112-3)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/2" (114mm) (DCH0412-G)
- STARRETT 1-1/2" Carbide Tipped Hole Saw (CT112)
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- STARRETT 4-1/8" Carbide Tipped Hole Saw (CT418)
- STARRETT 1-9/16" (40mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0196)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (DCH2532-G)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 2-9/16 in. (101030-0650)
- Starrett Hole Saws