Shop All Hole Saws
Starrett
1-3/16" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0136
Zoro # G3250670
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 1/2-20 |
Saw Dia. | 1-3/16" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Item | Ho/S, 1 3/16IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 1 3/16IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Smooth (13A749)
- KLEIN TOOLS 13-Inch Flexible Fish Tape Leader (50350)
- WIHA Hex 1/16" 3.1" (36713)
- HHIP KDK 202-1 Threading & Facing Bar Holder (3900-5449)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- STARRETT Carbide Tipped Hole Saw, 7/8", 22mm (SM22)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/4" (70mm) (FCH0234-G)
- STARRETT 2-5/8" (67mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0258)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (DCH0138-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (FCH1056-G)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- Starrett Hole Saws