Shop All Hole Saws
Starrett
1-1/4" Carbide Tipped Hole Saw
Mfr # CT114
Zoro # G0719419
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-1/4" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 1 1/4IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 1 1/4IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1In x 17In, Bulk (NKLB16)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (SN395)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- STANLEY Stanley 42-480 Professional I-Beam Level, 48" Long (42-480)
- STARRETT 5-1/2" Carbide Tipped Hole Saw (CT512)
- STARRETT 1-7/8" Carbide Tipped Hole Saw (CT178)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- STARRETT Carbide Tipped Hole Saw, 1-1/32", 26mm (SM26)
- DRILL AMERICA 5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0625)
- Starrett Hole Saws