Shop All Degreasers
Starpower
Degreaser, 55 Gal Drum, Liquid
Mfr # D355
Zoro # G2491212
product price: $805.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$805.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Cleaner Form Liquid
- Degreaser Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starpower
- MFR # D355
- Zoro # G2491212
- UPC # 740360000097
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Liquid, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, FDA Approved, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, Includes Pallet = (4) Drums, (4) Empty 32 oz Sprayers for Dilution, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 098616 Ultimate Mildew Stain Remover - 16 oz (098616)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 20 Gallon White (240458WHB)
- LIBMAN 2.5 in. W Soft Bristle 12 in. Plastic/Rubber Handle Bottle Brush (1352)
- ZEP Pressure Washer Concentrate, 1.35 Gal Jug, Liquid, Blue, 4 PK (ZUPPWC160)
- STARPOWER Degreaser, 1 Gal Jug, Liquid, 4 PK (D312CS)
- RUST-OLEUM Cleaner & Degreaser, 1 Gallon (301243)
- SIMPLE GREEN Industrial Cleaner and Degreaser, Trigger Spray Bottle, 24 oz, Concentrated, Sassafras, Dark Green (2710001213012)
- WARSAW CHEMICAL Smash, Effective and economical degreaser, Lemon Scent, 1-Gallon, 4PK (20511-0000004)
- LPS Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Greenish-Blue (02728)
- SPARTAN CHEMICAL Tough on Grease 5 Gallon Industrial Degreaser (203405)
- SIMPLE GREEN Cleaner/Degreaser, 5 Gal Pail, Liquid, Clear Colorless (0600000119005)
- Starpower Degreasers