Shop All Degreasers
Starpower
Degreaser, 1 Gal Jug, Liquid, 4 PK
Mfr # D312CS
Zoro # G2453376
original price:
$179.29
30% off
new price: $124.99
/pk 4, $31.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Jug
- Cleaner Form Liquid
- Degreaser Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starpower
- MFR # D312CS
- Zoro # G2453376
- UPC # 740360000165
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Liquid, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, FDA Approved, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Dusting Mitts , 12PK (M920002)
- RUBBERMAID COMMERCIAL 1025 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295700BEIG)
- UNGER Squeegee Handle, 56"L, Nylon, Anod. Alum. (AL140)
- BSC PREFERRED Drip Tray for PURELL Touch Free Dispenser (H-3998)
- STARPOWER Degreaser, 55 Gal Drum, Liquid (D355)
- PETROCHEM Cleaner/Degreaser, 1 Gal Jug, Liquid, Pink (SC-2430)
- SPRAYON Electrical Degreaser, 17 Oz Aerosol Can, Liquid, Colorless (SC0848T00)
- ZEP Heavy Duty Citrus Degreaser, 3.5 Gal Pail, Liquid, Amber (ZUCIT3GCA)
- CRC CRC 1751863 Parts Cleaner & Degreaser (C28-1751863)
- EASY-OFF® Heavy Duty Oven Cleaner Degreaser, 14.5 oz Aerosol Can, Foam, 12 PK (62338-87979)
- WALTER SURFACE TECHNOLOGIES Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless (53G127)
- Starpower Degreasers