Shop All Paint Brushes
Starlee Imports
4" Chip Double Thick Paint Brush, Wood Handle
Mfr # 1602-4
Zoro # G9273180
product price: $2.69
/ea
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Brush Size 4"
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starlee Imports
- MFR # 1602-4
- Zoro # G9273180
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Double Thick Paint Brush |
Brush Style | Chip |
Handle Material | Wood |
Description
White Chinese Wood Handle Chip Brush, Type: Double Thick, Size: 4", Packaging Qty: 1 each (12 per box)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Paint Brush and Roller Cleaner (45960)
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (15100C)
- DEVILBISS Spray Gun Replacement Needle, 1.4 In. (SP-300S-14-K)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, White, Water -Based (205237)
- STARLEE IMPORTS 4" Chip Paint Brush, Wood Handle (1601-4)
- STARLEE IMPORTS 3" Chip Paint Brush, Wood Handle (1602-3)
- STARLEE IMPORTS 1/2" Chip Paint Brush, Wood Handle (1602-.5)
- STARLEE IMPORTS 1" Chip Paint Brush, Wood Handle (1602-1)
- STARLEE IMPORTS 2" Chip Paint Brush, Wood Handle (1602-2)
- STARLEE IMPORTS 1-1/2" Chip Paint Brush, Wood Handle (1602-1.5)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223)
- Starlee Imports Paint Brushes