Shop All Paint Brushes
Starlee Imports
1" Chip Paint Brush, Wood Handle
Mfr # 1602-1
Zoro # G9273305
product price: $0.50
/ea
Sold in multiples of 36 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starlee Imports
- MFR # 1602-1
- Zoro # G9273305
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Chip |
Handle Material | Wood |
Description
White Chinese Wood Handle Chip Brush, Size: 1", Packaging Qty: 1 each (36 per box)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9182402-4432)
- RUST-OLEUM Interior/Exterior Paint, Satin, Colonial Red, 1 qt (267333)
- DRYLOK White Latex Waterproof Sealer 1 gal (28613)
- RUST-OLEUM Interior Paint, Matte, Gray Chalked, 1 qt (285141)
- STARLEE IMPORTS 3" Chip Paint Brush, Wood Handle (1602-3)
- STARLEE IMPORTS 1-1/2" Chip Paint Brush, Wood Handle (1602-1.5)
- STARLEE IMPORTS 1/2" Chip Paint Brush, Wood Handle (1602-.5)
- STARLEE IMPORTS 4" Chip Paint Brush, Wood Handle (1601-4)
- STARLEE IMPORTS 2" Chip Paint Brush, Wood Handle (1602-2)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2 1/2)
- ZORO SELECT 3" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK7)
- Starlee Imports Paint Brushes