Shop All Paint Brushes
Starlee Imports
1-1/2" Chip Paint Brush, Wood Handle
Mfr # 1602-1.5
Zoro # G9272569
product price: $0.55
/ea
Sold in multiples of 24 for $13.20
$13.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starlee Imports
- MFR # 1602-1.5
- Zoro # G9272569
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Handle Material | Wood |
Description
White Chinese Wood Handle Chip Brush, Size: 1-1/2", Packaging Qty: 1 each (36 per box)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Polyshades Semi-Transparent Satin Slate Oil-Based Polyurethane Stain and Polyurethane Finish (613984444)
- ECLECTIC PRODUCTS Epoxy Sealer, Black, 8 lb, 80 sq ft (5400060G)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (7790830)
- LINZER A8102 ROLLER 3IN MINI SET (A 8102)
- STARLEE IMPORTS 1" Chip Paint Brush, Wood Handle (1602-1)
- STARLEE IMPORTS 2" Chip Paint Brush, Wood Handle (1602-2)
- STARLEE IMPORTS 4" Chip Paint Brush, Wood Handle (1601-4)
- STARLEE IMPORTS 1/2" Chip Paint Brush, Wood Handle (1602-.5)
- STARLEE IMPORTS 3" Chip Paint Brush, Wood Handle (1602-3)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17291)
- REDTREE INDUSTRIES Redtree Industries 10004 "The Fooler" Double Thick Disposable Paint Brush - 4" (10004)
- Starlee Imports Paint Brushes