Shop All Lanyards and Lifelines
Starke
Self-Retracting Lanyard, 20 ft, 310 lb Weight Capacity, Black
Mfr # SRLWR-20
Zoro # G9250855
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon, Thermoplastic
- Harness Connection Steel Snap Hook
- Max. Working Load 420 lb
- Locking Harness Connection Hook Type Self-Locking Snap Hook
- Line Material Wire Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starke
- MFR # SRLWR-20
- Zoro # G9250855
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft |
Working Length | 20 ft |
Strap Width | 25/32 in |
Details
Material | Nylon, Thermoplastic |
Harness Connection | Steel Snap Hook |
Max. Working Load | 420 lb |
Locking Harness Connection Hook Type | Self-Locking Snap Hook |
Line Material | Wire Rope |
Hardware Material | Steel |
Color | Black |
Anchorage End Connection | Snap Hook |
For Use With | Full Body Harness |
Item | Self-Retracting Lanyard |
Housing Material | Nylon, Thermoplastic |
Fall Braking System | Centrifugal |
Number of Legs | 1 |
Tensile Strength | 4200 lb |
Harness Hook Gate Opening | 3/4 in |
Standards | Â ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A |
Weight Capacity | 310 lb |
Harness Hook Type | Swivel Snap Hook |
Application | General Industry |
Lifeline Material | Wire Rope |
Harness End Connection | Steel Snap Hook |
Description
The Starke Self-Retracting Lifeline will always be there to stop a fall. Compact and lightweight, this SRL won't hinder your productivity. The 20' wire rope is the perfect length for most tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ® Glove MidKnight MK-296 Nitrile, Size S (MK296-S-CASE)
- ALTA Knee Pad, Leather, Deluxe w/Neo, Tan, PR (30914)
- BOLLE SAFETY Safety Reader Glasses, +1.5 Diopter, Clear (40187)
- MIGHTY LINE Floor marking, Black/Yellow, 4inx4in, Roll (MTH470)
- STARKE Self-Retracting Lanyard, 10 ft, 310 lb Weight Capacity, Black (SRLWB-10)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Yellow (SALI-6)
- STARKE Self-Retracting Lanyard, 30 ft, 310 lb Weight Capacity, Black (SRLWR-30)
- STARKE Self-Retracting Lanyard, 6 ft, 310 lb Weight Capacity, Black (SRLWB-6)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- GUARDIAN CR5 Self Retracting Lifeline, Snap Hook (1400198)
- 3M DBI-SALA Adjustable Positioning Lanyard, 8 ft., Blue (1234086)
- Starke Fall Protection