Shop All Lanyard & Lifeline Accessories
Starke
Secondary Brake Device, 3,527 lb, 50Ft Rope
Mfr # S3KLAS-50
Zoro # G9241755
product price: $2,853.99
/ea
Free Shipping & Returns
$2,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes 50' Wire Rope, Wire Rope Assembly, Lower Configuration
- Application General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # S3KLAS-50
- Zoro # G9241755
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Details
Color | Blue |
Includes | 50' Wire Rope, Wire Rope Assembly, Lower Configuration |
Application | General Industry |
Description
The Starke Secondary Brake Device is a safety device for vertically traveling equipment. Using over speed detection, the precision jaws clamp down automatically in the event of a fall. The Starke Secondary Brake Device will always be there to stop a fall, protecting you from injury and equipment damage. 3,527 lb maximum capacity with 50 feet of wire rope.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Hard, Foam, Universal, PR (7102)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-WA (669-C/48-NRVFO-WA)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown (GB00471 W 110)
- FASHION SEAL Lab Coat, 3XL, White, 43-1/4 In. L (3495 3XL)
- STARKE Secondary Brake Device, 3,527 lb, 20Ft Rope (S3KLAS-20)
- STARKE Secondary Brake Device, 2,204 lb, 20Ft Rope (S2KLAS-20)
- STARKE Secondary Brake Device, 3,527 lb, 15Ft Rope (S3KLAS-15)
- GUARDIAN PURE SAFETY GROUP 10 INCH DIA. X 6 INCH DEEP (CBFR10OR)
- SAFEWAZE Positioning Belt (L) (FSBELT-2D-RINGS-L)
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- SAFETY WORKS Safety Works 242431 50 ft. Vertical Lifeline Rope (242431)
- Starke Fall Protection