Shop All Lanyard & Lifeline Accessories
Starke
Secondary Brake Device, 3,527 lb, 30Ft Rope
Mfr # S3KLAS-30
Zoro # G9243919
product price: $2,759.99
/ea
Free Shipping & Returns
$2,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes 30' Wire Rope, Wire Rope Assembly, Lower Configuration
- Application General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # S3KLAS-30
- Zoro # G9243919
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Details
Color | Blue |
Includes | 30' Wire Rope, Wire Rope Assembly, Lower Configuration |
Application | General Industry |
Description
The Starke Secondary Brake Device is a safety device for vertically traveling equipment. Using over speed detection, the precision jaws clamp down automatically in the event of a fall. The Starke Secondary Brake Device will always be there to stop a fall, protecting you from injury and equipment damage. 3,527 lb maximum capacity with 30 feet of wire rope.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Bomber Jacket, Hi-Vis, Orange, 2XL (JS120-2X)
- FULHAM FIREHORSE Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- DEWALT Gloves Foam Padded Performance Glove - L PR (DPG211L)
- OLIVER BY HONEYWELL Size 8 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- STARKE Secondary Brake Device, 3,527 lb, 15Ft Rope (S3KLAS-15)
- STARKE Secondary Brake Device, 3,527 lb, 20Ft Rope (S3KLAS-20)
- STARKE Secondary Brake Device, 2,204 lb, 20Ft Rope (S2KLAS-20)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740M)
- SAFEWAZE Latitude Pro 7' Dual Web SRL: 9013 BWB, Alu Snap Hooks (018-5025)
- KONG USA Zip Evo Cap- Nylon Protection (826060000KK)
- Starke Fall Protection