Shop All Lanyard & Lifeline Accessories
Starke
Secondary Brake Device, 3,527 lb, 25Ft Rope
Mfr # S3KLAS-25
Zoro # G9244424
product price: $2,741.99
/ea
Free Shipping & Returns
$2,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes 25' Wire Rope, Wire Rope Assembly, Lower Configuration
- Application General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # S3KLAS-25
- Zoro # G9244424
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Details
Color | Blue |
Includes | 25' Wire Rope, Wire Rope Assembly, Lower Configuration |
Application | General Industry |
Description
The Starke Secondary Brake Device is a safety device for vertically traveling equipment. Using over speed detection, the precision jaws clamp down automatically in the event of a fall. The Starke Secondary Brake Device will always be there to stop a fall, protecting you from injury and equipment damage. 3,527 lb maximum capacity with 25 feet of wire rope.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- NMC Four Digit 1993 Placard, Pk25 (DL400TB25)
- VIKING Size 10 Unisex Steel Rubber Boot, Brown (VW22)
- STARKE Secondary Brake Device, 3,527 lb, 15Ft Rope (S3KLAS-15)
- STARKE Secondary Brake Device, 3,527 lb, 20Ft Rope (S3KLAS-20)
- STARKE Secondary Brake Device, 2,204 lb, 20Ft Rope (S2KLAS-20)
- GUARDIAN PURE SAFETY GROUP FME TARPS 10Ft X 20Ft (TRP1020OR)
- KONG USA Aro Bull, Black Length 60cm (280A060N0KK)
- ERGODYNE Orange Web Tool Tails 2lb 60-pac, PK60 (3700-BULK)
- KONG USA Ferrata, Body Black, Gate Black, Express Sleeve Black (778NNN6GNKK)
- Starke Fall Protection