Shop All Lanyard & Lifeline Accessories
Starke
Secondary Brake Device, 3,527 lb, 15Ft Rope
Mfr # S3KLAS-15
Zoro # G9248265
product price: $2,706.99
/ea
Free Shipping & Returns
$2,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes 15' Wire Rope, Wire Rope Assembly, Lower Configuration
- Application General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # S3KLAS-15
- Zoro # G9248265
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Details
Color | Blue |
Includes | 15' Wire Rope, Wire Rope Assembly, Lower Configuration |
Application | General Industry |
Description
The Starke Secondary Brake Device is a safety device for vertically traveling equipment. Using over speed detection, the precision jaws clamp down automatically in the event of a fall. The Starke Secondary Brake Device will always be there to stop a fall, protecting you from injury and equipment damage. 3,527 lb maximum capacity with 15 feet of wire rope.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1052Q/XL)
- MONTOUR LINE Red Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-RD-200-BX)
- NATIONAL SAFETY APPAREL Flame Resistant Knit Cap, Black, Nomex(R) (HNC2BK)
- SAFETY TECHNOLOGY INTERNATIONAL Motion Detector Guard, Steel Wire, Surface (STI-9622)
- STARKE Secondary Brake Device, 2,204 lb, 20Ft Rope (S2KLAS-20)
- STARKE Secondary Brake Device, 3,527 lb, 20Ft Rope (S3KLAS-20)
- PETZL Sewn Webbing Sling, 59 in, Gray (C40A 150)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6119030)
- FALLTECH Rope Termination Plate, 10 in H, Blue (8349)
- Starke Lanyard & Lifeline Accessories