Shop All Lanyard & Lifeline Accessories
Starke
Secondary Brake Device, 2,204 lb, 50Ft Rope
Mfr # S2KLAS-50
Zoro # G9245879
Free Shipping & Returns
$2,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes 50' Wire Rope, Wire Rope Assembly, Lower Configuration
- Application General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starke
- MFR # S2KLAS-50
- Zoro # G9245879
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Details
Color | Blue |
Includes | 50' Wire Rope, Wire Rope Assembly, Lower Configuration |
Application | General Industry |
Description
The Starke Secondary Brake Device is a safety device for vertically traveling equipment. Using over speed detection, the precision jaws clamp down automatically in the event of a fall. The Starke Secondary Brake Device will always be there to stop a fall, protecting you from injury and equipment damage. 2,204 lb maximum capacity with 50 feet of wire rope.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (065-10)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-3-3-10)
- JAFLINE Attack Line Fire Hose, 50 ft. L, Yellow (G51H15LNY50N)
- STARKE Secondary Brake Device, 3,527 lb, 20Ft Rope (S3KLAS-20)
- STARKE Secondary Brake Device, 3,527 lb, 15Ft Rope (S3KLAS-15)
- STARKE Secondary Brake Device, 2,204 lb, 20Ft Rope (S2KLAS-20)
- 3M DBI-SALA Winch Crank Handle (8100062)
- GUARDIAN PURE SAFETY GROUP 12 INCH DIA. X 6 INCH DEEP (CBFR12OR)
- GUARDIAN EQUIPMENT High Visibilty Tuxedo Xl (02135)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- Starke Lanyard & Lifeline Accessories