Shop All Harnesses
Starke
Safety Harness, Vest Style, Polyester
Mfr # SDH200-ML
Zoro # G402494954
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Orange
- Harness Size Medium/Large
- D Ring Material Steel
- D Ring Locations Back
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | Medium/Large |
Size | M/L |
Details
Color | Blue/Orange |
D Ring Material | Steel |
D Ring Locations | Back |
Harness Style | Vest |
Series | Starke |
Hardware Material | Zinc Plated Steel |
Standards | Ă‚Â ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A |
Harness D-Ring Material | Steel |
Weight Capacity | 420 lb |
Item | Safety Harness |
Chest Strap Buckles | Mating |
With Belt | No |
Padding Location | Shoulders, Back |
Harness Sizing | M/L |
Harness Application | General Industry |
Webbing Material | Polyester |
Leg Strap Buckles | Tongue |
Harness Color | Blue/Orange |
D-Ring Locations | Back |
Description
The Starke Deluxe Safety Harness has been designed to meet industry standards and to keep you safe. Comes with deluxe padding for ultimate comfort. Size: Medium/Large
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (ND3000-M)
- RADIANS Impact Resistant Safety Goggles, Smoke AF Anti-Fog Lens, Cloak Series (DMG-21)
- ULTRATECH Drum Spill Containment Pallet, 121 gal Spill Capacity, 5 Drum, 7500 lb, Polyethylene (2333)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Medium (Size 8), 1 Pair (11-801)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-XL)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-3X)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-2X)
- STARKE Safety Harness, Vest Style, Polyester (SBC100-ML)
- GEMTOR Full Body Harness, Vest Style, Universal (942H-2)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402097)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401158)
- Starke Harnesses