Shop All Harnesses
Starke
Safety Harness, Vest Style, Polyester
Mfr # SDH200-2X
Zoro # G102494803
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Orange
- Harness Size 2XL
- D Ring Material Steel
- D Ring Locations Back
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | 2XL |
Size | 2XL |
Details
Color | Blue/Orange |
D Ring Material | Steel |
D Ring Locations | Back |
Harness Style | Vest |
Weight Capacity | 420 lb |
Standards | Ă‚Â ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A |
With Belt | No |
Padding Location | Shoulders, Back |
Harness Sizing | 2XL |
Item | Safety Harness |
Webbing Material | Polyester |
Leg Strap Buckles | Tongue |
Chest Strap Buckles | Mating |
Harness Color | Blue/Orange |
Series | Starke |
Hardware Material | Zinc Plated Steel |
Harness Application | General Industry |
Harness D-Ring Material | Steel |
D-Ring Locations | Back |
Description
The Starke Deluxe Safety Harness has been designed to meet industry standards and to keep you safe. Comes with deluxe padding for ultimate comfort. Size: 2X
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- ACCUFORM Haz Waste Label, Used Batteries, 6x6 in, Poly, 100/PK (MHZW30EVC)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-710-L-18597)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-XL)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-3X)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-ML)
- STARKE Safety Harness, Vest Style, Polyester (SBC100-ML)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197221)
- CONDOR Full Body Harness, Universal, Polyester (35KU78)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401023)
- Starke Harnesses