Shop All Harnesses
Starke
Safety Harness, Vest Style, Polyester
Mfr # SBC100-ML
Zoro # G402494824
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Orange
- Harness Size Medium/Large
- D Ring Material Steel
- D Ring Locations Back
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | Medium/Large |
Details
Color | Blue/Orange |
D Ring Material | Steel |
D Ring Locations | Back |
Webbing Material | Polyester |
Series | Starke |
Harness Style | Vest |
Item | Safety Harness |
Harness Color | Blue/Orange |
Padding Location | No Padding |
Harness D-Ring Material | Steel |
Hardware Material | Zinc Plated Steel |
Harness Sizing | M/L |
Harness Application | General Industry |
Standards | Ă‚Â ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A |
Leg Strap Buckles | Tongue |
Chest Strap Buckles | Mating |
Weight Capacity | 420 lb |
With Belt | No |
D-Ring Locations | Back |
Description
The Starke Basic Safety Harness has been designed to meet industry standards and to keep you safe.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (28-507)
- NMC Danger Chemical Storage Area Sign, D240P (D240P)
- ARIAT FR Bottoms, Men's, M, 34/30 (10026002)
- ALTA Knee Pads, Soft Style, PR (50413.09)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-ML)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-3X)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-XL)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-2X)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1110628)
- IRONWEAR Full Body Harness with SRL independent web connector | Adjustable Grommets and 3 D-Rings (2126-SM-MD)
- Starke Fall Protection