Shop All Hoist Accessories
Starke
Pendant Cable, 6 Wire with Ground, External Strain Relief, 50'
Mfr # SPCE06-50
Zoro # G702497846
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Hoists
- Color Black
- Outside Diameter 17/32"
- Features Attached External Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SPCE06-50
- Zoro # G702497846
- Country of Origin China
- Category Hoist Accessories
Dimensions
Outside Diameter | 17/32" |
Details
Material | PVC |
For Use With | Hoists |
Color | Black |
Features | Attached External Strain Relief |
Description
The Starke External Strain Relief Pendant Cable is UL Listed and is compatible with most hoist brands. 50' Length.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- WARN INDUSTRIES WINCH ACCESSORIES, PREMIUM SNATCH BLOCK - 10 (92097)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EE1603NFX20)
- ZORO SELECT Base Toggle Spring (MH4DZU202G)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 100' (SPCI03-100)
- STARKE Pendant, 2 Motion, 1-Speed, E-Stop (S4B1SP)
- STARKE Pendant, 1 Motion, Variable Speed, E-Stop (S2BVSP)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 500' (SPCI03-500)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 50' (SPCI03-50)
- STARKE Pendant Cable, 6 Wire with Ground, External Strain Relief, 250' (SPCE06-250)
- COFFING HOISTS Coffing Bottom Hook Assembly (3KG1W)
- Starke Lifting Equipment