Shop All Hoist Accessories
Starke
Pendant Cable, 6 Wire with Ground, External Strain Relief, 100'
Mfr # SPCE06-100
Zoro # G702497853
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Hoists
- Features Attached External Strain Relief
- Color Black
- Outside Diameter 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SPCE06-100
- Zoro # G702497853
- Country of Origin China
- Category Hoist Accessories
Dimensions
Outside Diameter | 17/32" |
Details
Material | PVC |
For Use With | Hoists |
Features | Attached External Strain Relief |
Color | Black |
Description
The Starke External Strain Relief Pendant Cable is UL Listed and is compatible with most hoist brands. 100' Length.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- CURT Black Cargo Straps w/S-Hooks, 16 ft., PK4 (83010)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 700 lb. Cap, Black (36FK88)
- FLEMING SUPPLY Fleming Supply 12" Bungee Cords - 10 Pack (120896ZSS)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 500' (SPCI03-500)
- STARKE Pendant, 2 Motion, 1-Speed, E-Stop (S4B1SP)
- STARKE Pendant Cable, 10 Wire with Ground, External Strain Relief, 100' (SPCE10-100)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 100' (SPCI03-100)
- STARKE Pendant, 1 Motion, 2-Speed, E-Stop (S2B2SP)
- STARKE Pendant Cable, 6 Wire with Ground, External Strain Relief, 250' (SPCE06-250)
- DAYTON Chain Container Assembly for H3, 10-20 Ft (2GXJ9)
- Starke Lifting Equipment