Shop All Hoist Accessories
Starke
Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 500'
Mfr # SPCI03-500
Zoro # G102497842
product price: $2,432.99
/ea
Free Shipping & Returns
$2,432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Hoists
- Features Internal Strain Relief
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SPCI03-500
- Zoro # G102497842
- Country of Origin China
- Category Hoist Accessories
Details
Material | PVC |
For Use With | Hoists |
Features | Internal Strain Relief |
Color | Black |
Description
The Starke Internal Strain Relief Pendant Cable is UL Listed and is compatible with most hoist brands. 500' Length.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-563-14)
- COTTERMAN 21 ft 3 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Powder Coated Finish (M22SC C1)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE1601DFX7)
- ZORO SELECT Solid Wheel, Sawtooth, 225 lb. Load Rating (53CM49)
- STARKE Pendant, 1 Motion, 1-Speed, E-Stop (S2B1SP)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 25' (SPCI03-25)
- STARKE Pendant, 1 Motion, 2-Speed, E-Stop (S2B2SP)
- STARKE Pendant, 2 Motion, 1-Speed, E-Stop (S4B1SP)
- STARKE Pendant, 1 Motion, Variable Speed, E-Stop (S2BVSP)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 50' (SPCI03-50)
- DAYTON Top Hook Shaft (GGS_56991)
- Starke Lifting Equipment