Shop All Hoist Accessories
Starke
Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 50'
Mfr # SPCI03-50
Zoro # G002497843
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Hoists
- Features Internal Strain Relief
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SPCI03-50
- Zoro # G002497843
- Country of Origin China
- Category Hoist Accessories
Details
Material | PVC |
For Use With | Hoists |
Features | Internal Strain Relief |
Color | Black |
Description
The Starke Internal Strain Relief Pendant Cable is UL Listed and is compatible with most hoist brands. 50' Length.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 5.06 (BPC-42-4.5)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 600 Lb. Capacity - Red (47109)
- US CARGO CONTROL 1/2" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (12G100SOSL-3)
- STARKE Pendant, 1 Motion, 1-Speed, E-Stop (S2B1SP)
- STARKE Pendant Cable, 10-Conductor/16 AWG, Attached External Strain Relief, 25' (SPCE10-25)
- STARKE Pendant, 1 Motion, 2-Speed, E-Stop (S2B2SP)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 500' (SPCI03-500)
- STARKE Pendant, 1 Motion, Variable Speed, E-Stop (S2BVSP)
- STARKE Pendant Cable, 10 Wire with Ground, External Strain Relief, 100' (SPCE10-100)
- CM Coffing Hoists Bottom Block Assembly, For Use With 08925W And 08932W Hand Chain Hoist (JHH5047U)
- Starke Lifting Equipment