Shop All Hoist Accessories
Starke
Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 250'
Mfr # SPCI03-250
Zoro # G202497834
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Hoists
- Color Black
- Features Internal Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SPCI03-250
- Zoro # G202497834
- Country of Origin China
- Category Hoist Accessories
Details
Material | PVC |
For Use With | Hoists |
Color | Black |
Features | Internal Strain Relief |
Description
The Starke Internal Strain Relief Pendant Cable is UL Listed and is compatible with most hoist brands. 250' Length.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Folding Hand Truck, 264 LB Capacity (MI-902)
- EOSLIFT Standard EOS13 Replacement Pallet Jack Steering Wheel Set, 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS13)
- ZORO SELECT Anchor Kit, F/1790BX, 1790GX, 1790YX, PK3 (1790KIT)
- ZORO SELECT Caster Wheel, Cast Iron, 6-1/8 in., 2500 lb (WFT-6H-1)
- STARKE Pendant Cable, 10-Conductor/16 AWG, Attached External Strain Relief, 25' (SPCE10-25)
- STARKE Pendant, 1 Motion, 1-Speed, E-Stop (S2B1SP)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 25' (SPCI03-25)
- STARKE Pendant, 1 Motion, 2-Speed, E-Stop (S2B2SP)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 50' (SPCI03-50)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 500' (SPCI03-500)
- HARRINGTON Bottom Hook for 3/4 Ton Lever Hoist (L5BU0081021)
- Starke Hoists