Shop All Hoist Accessories
Starke
Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 25'
Mfr # SPCI03-25
Zoro # G002497829
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Hoists
- Color Black
- Features Internal Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SPCI03-25
- Zoro # G002497829
- Country of Origin China
- Category Hoist Accessories
Details
Material | PVC |
For Use With | Hoists |
Color | Black |
Features | Internal Strain Relief |
Description
The Starke Internal Strain Relief Pendant Cable is UL Listed and is compatible with most hoist brands. 25' Length.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Free Knob, 1.5 Tons (GGS_48302)
- GLOBAL INDUSTRIAL LED Forklift Safety Spotlight, Blue (988717)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Silver (EN2802TX4)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Wire Hooks (7527WH-GRN)
- STARKE Pendant Cable, 6-Conductor/16 AWG, Attached External Strain Relief, 25' (SPCE06-25)
- STARKE Pendant Cable, 10 Wire with Ground, External Strain Relief, 100' (SPCE10-100)
- STARKE Pendant, 1 Motion, 2-Speed, E-Stop (S2B2SP)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 50' (SPCI03-50)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 100' (SPCI03-100)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 500' (SPCI03-500)
- HARRINGTON Chain Pin for 3/4, 1, Ton Lever Hoist (L4041008)
- Starke Hoists