Shop All Hoist Accessories
Starke
Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 100'
Mfr # SPCI03-100
Zoro # G802497845
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Hoists
- Color Black
- Features Internal Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starke
- MFR # SPCI03-100
- Zoro # G802497845
- Country of Origin China
- Category Hoist Accessories
Details
Material | PVC |
For Use With | Hoists |
Color | Black |
Features | Internal Strain Relief |
Description
The Starke Internal Strain Relief Pendant Cable is UL Listed and is compatible with most hoist brands. 100' Length.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF4-903-10)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x24x8In (6XW81)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Fixed Eye Wall-Ceiling Pulley (T7550502)
- HARRINGTON LX Lever Puller - 1/2 Ton, 5' Lift (LX005-5)
- STARKE Pendant, 1 Motion, 2-Speed, E-Stop (S2B2SP)
- STARKE Pendant Cable, 6 Wire with Ground, External Strain Relief, 250' (SPCE06-250)
- STARKE Pendant Cable, 6-Conductor/16 AWG, Attached External Strain Relief, 25' (SPCE06-25)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 25' (SPCI03-25)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 500' (SPCI03-500)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 50' (SPCI03-50)
- HARRINGTON Safety Latch for 5 tons Hoist (CF071050)
- Starke Hoists