Shop All Hoist Accessories
Starke
Pendant Cable, 10 Wire with Ground, External Strain Relief, 100'
Mfr # SPCE10-100
Zoro # G402497832
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Hoists
- Features Attached External Strain Relief
- Color Black
- Outside Diameter 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SPCE10-100
- Zoro # G402497832
- Country of Origin China
- Category Hoist Accessories
Dimensions
Outside Diameter | 17/32" |
Details
Material | PVC |
For Use With | Hoists |
Features | Attached External Strain Relief |
Color | Black |
Description
The Starke External Strain Relief Pendant Cable is UL Listed and is compatible with most hoist brands. 100' Length.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Domestically Forged 1/2 Inch Forged D-Ring With 2-Hole Mounting Bracket (B38PKGD)
- ZORO SELECT Rope, Nylon, Braided, 1/4 In. dia., 500 ft L (12U275)
- R.W. ROGERS CO Value Shopper Handicap Cart, Blue (RWR-AMG-440300-RLBE)
- PROTECTIONPRO 2' Duty Rating Aluminum Step Stool (PR79051)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 100' (SPCI03-100)
- STARKE Pendant Cable, 6-Conductor/16 AWG, Attached External Strain Relief, 25' (SPCE06-25)
- STARKE Pendant, 2 Motion, 1-Speed, E-Stop (S4B1SP)
- STARKE Pendant, 1 Motion, 1-Speed, E-Stop (S2B1SP)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 25' (SPCI03-25)
- STARKE Pendant Cable, 6 Wire with Ground, External Strain Relief, 250' (SPCE06-250)
- CM Cord and Station, 6 1/2 Ft (24100)
- Starke Hoists