Shop All Trolleys
Starke
Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz
Mfr # SMT30VS-L
Zoro # G402494848
product price: $2,501.99
/ea
Free Shipping & Returns
$2,501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Phase 3
- Number of Speeds 2
- Standards GS & CE
- Hoist Overload Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Housing Width | 13.4 in |
Housing Length | 9.8 in |
Housing Depth | 14.7 in |
Details
Trolley Item | Motorized Trolley |
Load Capacity | 6,000 lb |
Phase | 3 |
Number of Speeds | 2 |
Standards | GS & CE |
Hoist Overload Protection | Yes |
Brake | Magnetic Force Brake |
Hoist Mount | Hook Mounted |
Item | Motorized Trolley |
Color | Grey |
Application | General Industry |
Features | VFD Controls |
Description
The Starke Motorized Trolley has variable speed adjustment (27 – 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 – 82 FPM. Metric rated for 6,000 lb. Compatible with 460V 3-Phase voltage. This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Carousel (LP-4000T-39)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (7577 GRAY)
- PEGASUS Wheel, Blck Plypropyln, 5" x 2", Rolr Brg (P-PB-050X020/050R)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-10)
- STARKE Motorized Trolley for Starke Hoists, 4,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT20VS-L-230V-3PH)
- STARKE Motorized Trolley, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-C-230V-3PH)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 500 lb (SPT025L)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT50VS-L)
- STARKE Manual Push Trolley, Hook Type, 10,000 lb (SHT500)
- STARKE Manual Push Trolley, Hook Type, 2,000 lb (SHT100)
- STARKE Manual Push Trolley, Hook Type, 6,000 lb (SHT300)
- Starke Lifting Equipment