Shop All Trolleys
Starke
Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase
Mfr # SMT30VS-L-230V-3PH
Zoro # G406427552
product price: $2,701.99
/ea
Free Shipping & Returns
$2,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Load Capacity | 6,000 lb |
Description
The Starke Motorized Trolley has variable speed adjustment (27 - 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 - 82 FPM. Metric rated for 6,000 lb. Compatible with 460V 3-Phase voltage. Flange width range 4" - 9.25". This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 20 Bu. Cap., Blue, 48 In. L (33W320)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 600 lb. (18XS06228R)
- US CARGO CONTROL 1" Stainless Steel Screw Pin Anchor Shackle - Import - 5 Ton (SPAS1SS)
- LITTLE GIANT LADDERS LADDER VELOCITY 17' (15417-002)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT50VS-L)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 4,000 lb (SPT200L)
- STARKE Manual Low Headroom Push Trolley, Steel, 1,000 lb (SPT050C)
- STARKE Manual Push Trolley, Hook Type, 10,000 lb (SHT500)
- HARRINGTON Ultra-Low Hoist/Trolley, ANSI/ASME B30.16 (SHB010-20)
- Starke Hoists