Shop All Trolleys
Starke
Motorized Trolley for Starke Hoists, 4,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz
Mfr # SMT20VS-L
Zoro # G802494967
product price: $2,375.99
/ea
Free Shipping & Returns
$2,375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Phase 3
- Number of Speeds 2
- Standards GS & CE
- Housing Width 12.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Housing Width | 12.8 in |
Housing Depth | 14.7 in |
Housing Length | 8.7 in |
Details
Trolley Item | Motorized Trolley |
Load Capacity | 4,000 lb |
Phase | 3 |
Number of Speeds | 2 |
Standards | GS & CE |
Hoist Overload Protection | Yes |
Brake | Magnetic Force Brake |
Hoist Mount | Hook Mounted |
Item | Motorized Trolley |
Features | VFD Controls |
Color | Grey |
Application | General Industry |
Description
The Starke Motorized Trolley has variable speed adjustment (27 – 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 – 82 FPM. Metric rated for 4,000 lb. Compatible with 460V 3-Phase voltage. This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00025)
- CROSBY Shackle, 7/16 in., 3000 lb. (1019471)
- THERN Air Winch, 2000Lb, 1.2HP, Pneum. 80CFM At 1 (4771PN)
- STARKE Motorized Trolley, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-C)
- STARKE Manual Low Headroom Push Trolley, Steel, 1,000 lb (SPT050C)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT20VS-C-230V-1PH)
- STARKE Motorized Trolley for Starke Hoists, 4,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT20VS-L-230V-3PH)
- STARKE Manual Push Trolley, Hook Type, 1,000 lb (SHT050)
- STARKE Flat Cable Festoon Trolley (S100-CFT)
- OZ LIFTING PRODUCTS Trolley, 20,000 lb. (OZ10PBT)
- Starke Trolleys