Shop All Trolleys
Starke
Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase
Mfr # SMT10VS-L-230V-3PH
Zoro # G006427570
Free Shipping & Returns
$2,450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Load Capacity | 2,000 lb |
Description
The Starke Motorized Trolley has variable speed adjustment (27 - 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 - 82 FPM. Metric rated for 2,000 lb. Flange width range 3" - 7.75". Compatible with 460V 3-Phase voltage. This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-Y-10)
- IRONGUARD Ideal Warehouse Accu-Tilt Forklift Fork Tilt Level Indicator 70-1000 (70-1000)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Mold-On Rubber Wheel - Axle Size 5/8" (CW-820-MOR 5/8)
- STARKE Manual Push Trolley, Hook Type, 2,000 lb (SHT100)
- STARKE Manual Push Trolley, Hook Type, 4,000 lb (SHT200)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT20VS-C-230V-1PH)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-L-230V-3PH)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-L)
- STARKE Manual Low Headroom Push Trolley, Steel, 1,000 lb (SPT050C)
- Starke Lifting Equipment