Shop All Trolleys
Starke
Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase
Mfr # SMT50VS-L-230V-3PH
Zoro # G406427576
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,836.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Load Capacity | 10,000 lb |
Description
The Starke Motorized Trolley has variable speed adjustment (27 - 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 - 82 FPM. Metric rated for 10,000 lb. Compatible with 460V 3-Phase voltage. Flange width range 4" - 10.87". This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB910-14 (24-3488)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (KG39 AB1)
- KEEPER KEEPER Rubber Tarp Straps (6219)
- ZORO SELECT Double Loop Ties, 16 ga., 0.6 ft, PK5000 (16BA8)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- STARKE Motorized Trolley, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-C)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT20VS-C)
- STARKE Manual Push Trolley, Hook Type, 6,000 lb (SHT300)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-L)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT50VS-L)
- BISON LIFTING EQUIPMENT 5 Ton Low Headroom Geared Trolley, 6.3" - 12" (GT050-ATP)
- Starke Hoists