Shop All Trolleys
Starke
Motorized Trolley, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz
Mfr # SMT30VS-C
Zoro # G002494811
Free Shipping & Returns
$2,654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Number of Speeds 2
- Phase 3
- Standards GS & CE
- Housing Length 9.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Housing Length | 9.8 in |
Housing Depth | 14.7 in |
Housing Width | 13.4 in |
Details
Trolley Item | Motorized Trolley |
Load Capacity | 6,000 lb |
Number of Speeds | 2 |
Phase | 3 |
Standards | GS & CE |
Item | Motorized Trolley |
Brake | Magnetic Force Brake |
Hoist Overload Protection | Yes |
Hoist Mount | Hook Mounted |
Application | General Industry |
Color | Grey |
Features | VFD Controls |
Description
The Starke Motorized Trolley has variable speed adjustment (27 – 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 – 82 FPM. Metric rated for 6,000 lb. Compatible with 460V 3-Phase voltage. This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists. This motorized trolley has a clevis mount which makes it compatible with other hoist brands that are not Starke.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Jack Chains, Weldless, 100 ft. L. (PEE-7500832)
- WESCO Wheel, 10 In Semi-Pneumatic (150589)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-EP060K-14-WB-001)
- DAYTON Cable, 3/16 In, L100Ft, WLL840Lb, 7x19, Steel (2VJH6)
- STARKE Flat Cable Festoon Trolley (S100-CFT)
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT30VS-L-230V-3PH)
- STARKE Manual Push Trolley, Hook Type, 1,000 lb (SHT050)
- STARKE Manual Low Headroom Push Trolley, Steel, 2,000 lb (SPT100C)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-L-230V-3PH)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT20VS-C-230V-1PH)
- JET Hd-3T, 3 Ton Heavy-Duty Beam Clamp (202730)
- Starke Hoists