Shop All Trolleys
Starke
Motorized Trolley, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz
Mfr # SMT10VS-C
Zoro # G502494892
Free Shipping & Returns
$2,363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Number of Speeds 2
- Phase 3
- Standards GS & CE
- Housing Width 12.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Housing Width | 12.4 in |
Housing Depth | 14.7 in |
Housing Length | 8.4 in |
Details
Trolley Item | Motorized Trolley |
Load Capacity | 2,000 lb |
Number of Speeds | 2 |
Phase | 3 |
Standards | GS & CE |
Hoist Overload Protection | Yes |
Brake | Magnetic Force Brake |
Hoist Mount | Hook Mounted |
Item | Motorized Trolley |
Features | VFD Controls |
Application | General Industry |
Color | Grey |
Description
The Starke Motorized Trolley has variable speed adjustment (27 – 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 – 82 FPM. Metric rated for 2,000 lb. Compatible with 460V 3-Phase voltage. This motorized trolley has a clevis mount which makes it compatible with other hoist brands that are not Starke.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK CABLE STEEL 3/8X6' VINYL (78DPF)
- DAYTON Bottom Hook Assembly For 1000 Lb Hoist (2KEL5)
- PEGASUS Caster, Swivel Plate, Cast Iron, 125 lb. (P2S-C020G-P)
- NATIONAL HARDWARE Hook Chain Blue 3/8In (N177-352)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-L-230V-3PH)
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT30VS-L-230V-3PH)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT20VS-C-230V-1PH)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 500 lb (SPT025L)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT20VS-C-230V-3PH)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- SAGINAW PRODUCTS Trolley, 1000 lb. Load Cap., Push Trolley (51860)
- Starke Hoists