Starke

Motorized Trolley, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase


product price: $2,663.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Load Capacity 2,000 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Starke
  • MFR # SMT10VS-C-230V-1PH
  • Zoro # G506427582
  • Country of Origin China
  • Category Trolleys

Details

Load Capacity 2,000 lb

Description

The Starke Motorized Trolley has variable speed adjustment (27 - 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 - 82 FPM. Metric rated for 2,000 lb. Compatible with 460V 3-Phase voltage. Flange width range 3" - 7.75". This motorized trolley has a clevis mount which makes it compatible with other hoist brands that are not Starke.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.