Shop All Trolleys
Starke
Motorized Trolley, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz
Mfr # SMT50VS-C
Zoro # G502494847
product price: $2,705.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,705.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Number of Speeds 2
- Phase 3
- Standards GS & CE
- Housing Depth 14.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Housing Depth | 14.7 in |
Housing Width | 15.7 in |
Housing Length | 11.5 in |
Details
Trolley Item | Motorized Trolley |
Load Capacity | 10,000 lb |
Number of Speeds | 2 |
Phase | 3 |
Standards | GS & CE |
Brake | Magnetic Force Brake |
Item | Motorized Trolley |
Hoist Overload Protection | Yes |
Hoist Mount | Hook Mounted |
Color | Grey |
Application | General Industry |
Features | VFD Controls |
Description
The Starke Motorized Trolley has variable speed adjustment (27 – 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 – 82 FPM. Metric rated for 10,000 lb. Compatible with 460V 3-Phase voltage. This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists. This motorized trolley has a clevis mount which makes it compatible with other hoist brands that are not Starke.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1602NFX20)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00405)
- HARPER TRUCKS Welding Cylindr Truck, 16" Pneumtc Wheels (316-72)
- RICHELIEU HARDWARE Gate Caster, Swivel Without Brake, with Spring, Black (F24807)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-L-230V-3PH)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-L)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT20VS-C-230V-1PH)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 500 lb (SPT025L)
- STARKE Manual Low Headroom Push Trolley, Steel, 2,000 lb (SPT100C)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 1,000 lb (SPT050L)
- Starke Hoists