Shop All Trolleys
Starke
Motorized Trolley, 10,000 lb, 2-Speed (27-82 FPM), 230V Single Phase
Mfr # SMT50VS-C-230V-1PH
Zoro # G906427564
product price: $3,128.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,128.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Load Capacity | 10,000 lb |
Description
The Starke Motorized Trolley has variable speed adjustment (27 - 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 - 82 FPM. Metric rated for 10,000 lb. Compatible with 460V 3-Phase voltage. Flange width range 4" - 10.87". This motorized trolley has a clevis mount which makes it compatible with other hoist brands that are not Starke.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Beam Clamp, 4000 lb. (UBC020)
- ZORO SELECT Caster Wheel, 8000 lb., 8" dia., 4" W (W-840-FVH-1MC)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 5PK (SCC-GR01S20-POS-WA-716-5)
- DAYTON Chain Roller Kit (MH4VME901G)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- STARKE Motorized Trolley, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT50VS-C)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 1,000 lb (SPT050L)
- STARKE Manual Push Trolley, Hook Type, 4,000 lb (SHT200)
- STARKE Manual Push Trolley, Hook Type, 2,000 lb (SHT100)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT20VS-C-230V-1PH)
- SAGINAW PRODUCTS Hoist Trolley, 1,000 lb. Capacity (42010)
- Starke Hoists