Shop All Electric Hoists
Starke
Monorail Wire Rope Hoist, 5 Ton, 24/4 FPM, 460V, 20' Lift
Mfr # SMW0524-20
Zoro # G102494834
product price: $9,034.99
/ea
Free Shipping & Returns
$9,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460V
- Load Capacity 5 Ton
- Standards GS & CE
- Lift Control 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SMW0524-20
- Zoro # G102494834
- Country of Origin China
- Category Electric Hoists
Details
Item | Wire Rope Hoist |
Input Voltage | 460V |
Load Capacity | 5 Ton |
Standards | GS & CE |
Lift Control | 20 ft |
Description
The Starke Monorail Wire Rope Hoist is a revolutionary way of heavy duty lifting. The lifting motor contains 2 lifting speeds which allows you to improve efficiency and precision. The rope drum is deeply grooved to ensure optimal rope line arrangement, allowing for better safety and durability. This hoist is equipped with overload protection and a 360o swivel hook. H4 Rated. 5 Ton capacity and 20' lift.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Tub Rack, 300 lb., 36 In.D (STBR-183042-3-5PU)
- PEERLESS Chain, Straight, 30 ft., 5700 lb., Welded (5510330)
- ZORO SELECT Rigid Plat Castr, Polyurthan, 5 in, 1000 lb (1NWP3)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E30B4D3C1P6)
- STARKE Electric Chain Hoist, 6,000 lb, 10 ft, Hook Mounted, Grey (STK3021-10)
- STARKE Electric Chain Hoist, 4,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK2026-10-208V-3PH)
- STARKE Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, 460V (STK20VS-10)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 10 ft Lift (STK1026-10-230V-3PH)
- STARKE Electric Chain Hoist & Trolley Combination, 5 Ton, 20' Lift, 230V 3-Phase (STK5011HTS-20-230V-3PH)
- STARKE Top Running Wire Rope Hoist, 20 Ton, 20/4 FPM, 460V, 30' Lift (STW2020-30)
- CM CM Series 603 Mini Lever Hoist, 1100 Lbs. Cap., 10Ft. Lift (216)
- Starke Hoists