Shop All Trolleys
Starke
Manual Push Trolley, Hook Type, 4,000 lb
Mfr # SHT200
Zoro # G702494890
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards GS & CE
- Hoist Overload Protection Yes
- Wheel Material Steel
- Hoist Mount Hook Mounted
- Application General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Trolley Item | Manual Push Trolley |
Load Capacity | 4,000 lb |
Standards | GS & CE |
Hoist Overload Protection | Yes |
Wheel Material | Steel |
Item | Manual Push Trolley |
Hoist Mount | Hook Mounted |
Application | General Industry |
Color | Blue |
Description
The Starke Plain Hook Type Trolleys is the perfect solution to move loads easily. The hook type mount allows you to easily attach any type of hoist. This trolley has a 4,000 lb rated capacity.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 16 Bushel, 40L x 28-1/4W x 30-1/2H (241304)
- ZORO SELECT Dock Bumper, 10 in. W, Include Fasteners (EPRB10)
- DAYTON Hand Pallet Jack, Load Cap 5500 Lb (24L321)
- ZORO SELECT Mail Cart, 30 In. L x 23 In. W x 38 In. H (1ECJ7)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 1,000 lb (SPT050L)
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-L)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- STARKE Manual Low Headroom Push Trolley, Steel, 1,000 lb (SPT050C)
- CM CM Universal Plain Trolley - 2000 Lbs. Capacity, Plain (UT1)
- Starke Hoists