Shop All Trolleys
Starke
Manual Push Trolley, Hook Type, 10,000 lb
Mfr # SHT500
Zoro # G002494866
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards GS & CE
- Hoist Overload Protection Yes
- Hoist Mount Hook Mounted
- Wheel Material Steel
- Application General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Trolley Item | Manual Push Trolley |
Load Capacity | 10,000 lb |
Standards | GS & CE |
Hoist Overload Protection | Yes |
Hoist Mount | Hook Mounted |
Item | Manual Push Trolley |
Wheel Material | Steel |
Application | General Industry |
Color | Blue |
Description
The Starke Plain Hook Type Trolleys is the perfect solution to move loads easily. The hook type mount allows you to easily attach any type of hoist. This trolley has a 10,000 lb rated capacity.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Converter Assembly (E2D616PD350)
- STREN-FLEX Synthetic Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Black (RE2-902-08)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 43BF (SG43)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG452088BEIG)
- STARKE Manual Push Trolley, Hook Type, 6,000 lb (SHT300)
- STARKE Manual Push Trolley, Hook Type, 2,000 lb (SHT100)
- STARKE Manual Push Trolley, Hook Type, 1,000 lb (SHT050)
- STARKE Motorized Trolley, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-C)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-L-230V-3PH)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT20VS-C-230V-3PH)
- BISON LIFTING EQUIPMENT 3 Ton Geared Trolley, 20 Ft, 3.47" - 6.6" (GT030-20)
- Starke Lifting Equipment