Shop All Trolleys
Starke
Manual Push Trolley, Hook Type, 1,000 lb
Mfr # SHT050
Zoro # G902494935
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards GS & CE
- Hoist Mount Hook Mounted
- Hoist Overload Protection Yes
- Wheel Material Steel
- Application General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Trolley Item | Manual Push Trolley |
Load Capacity | 1,000 lb |
Standards | GS & CE |
Hoist Mount | Hook Mounted |
Item | Manual Push Trolley |
Hoist Overload Protection | Yes |
Wheel Material | Steel |
Application | General Industry |
Color | Blue |
Description
The Starke Plain Hook Type Trolleys is the perfect solution to move loads easily. The hook type mount allows you to easily attach any type of hoist. This trolley has a 1,000 lb rated capacity.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Safety Leg Release Chains/Cables, Bdc Ch (032-157)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 6 in W, Nylon, Yellow (EET4-906-15)
- US CARGO CONTROL Car Carrier Tire Holder Basket Straps w/ Swivel Hooks & Ratchet, 4 Pack (WNTH24-4PK)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 12ft L, 10,000lb (WLA2-812N-12)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- STARKE Manual Push Trolley, Hook Type, 10,000 lb (SHT500)
- STARKE Motorized Trolley, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-C)
- STARKE Motorized Trolley for Starke Hoists, 4,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT20VS-L-230V-3PH)
- STARKE Motorized Trolley, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-C)
- STARKE Manual Push Trolley, Hook Type, 2,000 lb (SHT100)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 300 lb. Capacity (51342)
- Starke Trolleys