Shop All Trolleys
Starke
Manual Low Headroom Push Trolley, Steel, 500 lb
Mfr # SPT025C
Zoro # G502494915
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Standards GS & CE
- Hoist Mount Clevis
- Wheel Material Steel
- Hoist Overload Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Trolley Item | Manual Push Trolley |
Load Capacity | 500 lb |
Standards | GS & CE |
Hoist Mount | Clevis |
Wheel Material | Steel |
Hoist Overload Protection | Yes |
Item | Manual Push Trolley |
Application | General Industry |
Color | Blue |
Description
The Starke Low Headroom Plain Trolley is the perfect manual push trolley for all your lifting needs. You'll be able to easily attach any hook mounted hoist, no matter if it's manual or powered. This trolley features machined trolley wheels and has a rated capacity of 500 lb. This low headroom push trolley has a clevis mount which makes it compatible with any other brand hoist that is not Starke.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Disc Spring (82297)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-381615)
- RUBBERMAID COMMERCIAL Folding Bag, Bucket Platform (GRFG9T73L8BLA)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In. (31-CV-1900B)
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-L)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- STARKE Motorized Trolley, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-C)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 500 lb (SPT025L)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT20VS-C)
- JET 1-1/2-Pt, 1-1/2 Ton, Fits 3-1/4In. - 8In (252015)
- Starke Lifting Equipment