Shop All Crane Accessories
Starke
Manual End Truck, 4,000 lb, Under-Running, 48"
Mfr # SBK-4048
Zoro # G402494855
product price: $1,449.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,449.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SBK-4048
- Zoro # G402494855
- Country of Origin United States
- Category Crane Accessories
Details
Capacity | 4,000 lb |
Description
The Starke Manual End Truck has been designed to move your hoist and crane system smoothly and safely. Designed for a 2 Ton (4,000 LB) capacity under-running manual bridge crane. The approximate overall length of the end truck is 48" with a wheelbase of 39.5".
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Replacement Copper Swivel Pad (SS23231)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A1E20B4AC1P6)
- WERNER 16 ft. Straight Ladder, Fiberglass, 16 Steps, 375 lb Load Capacity (7116-1)
- ZORO SELECT Plate Caster, 325 lb. Load Rating, Swivel (400K44)
- STARKE ElectroTrack, 91', 4 Conductor, 65 Amp (SET4-65-91KIT)
- STARKE ElectroTrack, 156', 4 Conductor, 120 Amp (SET4-120-156KIT)
- STARKE ElectroTrack, 39', 4 Conductor, 65 Amp (SET4-65-39KIT)
- STARKE ElectroTrack, 117', 4 Conductor, 120 Amp (SET4-120-117KIT)
- STARKE ElectroTrack, 52', 4 Conductor, 65 Amp (SET4-65-52KIT)
- STARKE ElectroTrack Plastic Splice Cover, 120 Amp Model (SET-90083)
- STARKE ElectroTrack, 65', 4 Conductor, 120 Amp (SET4-120-65KIT)
- Starke Crane Accessories