Shop All Crane Accessories
Starke
Manual End Truck, 2,000 lb, Under-Running, 48"
Mfr # SBK-2048
Zoro # G802494929
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,151.99
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starke
- MFR # SBK-2048
- Zoro # G802494929
- Country of Origin United States
- Category Crane Accessories
Details
Capacity | 2,000 lb |
Description
The Starke Manual End Truck has been designed to move your hoist and crane system smoothly and safely. Designed for a 1 Ton (2,000 LB) capacity under-running manual bridge crane. The approximate overall length of the end truck is 48" with a wheelbase of 39.5".
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP M-R Loading Dock Bumper (M-R)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30273ZN-3E)
- COTTERMAN 92 in H Steel Rolling Ladder, 5 Steps, 1,000 lb Load Capacity (WMX05R37A6P3)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 90 lb. Ld (P5S-R020G-ST4-SB)
- STARKE ElectroTrack Hanger for Conductor Bar (SET-90075)
- STARKE ElectroTrack, 39', 4 Conductor, 120 Amp (SET4-120-39KIT)
- STARKE Manual End Truck, 1,000 lb, Under-Running, 48" (SBK-1048)
- STARKE ElectroTrack End Power Feed (SET-90068)
- STARKE ElectroTrack, Conductor Bar Only, 13', 120 Amp Model (SET4-120-13)
- STARKE ElectroTrack, 52', 4 Conductor, 65 Amp (SET4-65-52KIT)
- STARKE ElectroTrack, 117', 4 Conductor, 120 Amp (SET4-120-117KIT)
- Starke Cranes