Shop All Crane Accessories
Starke
Manual End Truck, 1,000 lb, Under-Running, 48"
Mfr # SBK-1048
Zoro # G802494820
original price:
$1,122.03
10% off
new price: $999.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SBK-1048
- Zoro # G802494820
- Country of Origin United States
- Category Crane Accessories
Details
Capacity | 1,000 lb |
Description
The Starke Manual End Truck has been designed to move your hoist and crane system smoothly and safely. Designed for a 1/2 Ton (1,000 LB) capacity under-running manual bridge crane. The approximate overall length of the end truck is 48" with a wheelbase of 39.5".
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL All-Terrain Pallet Truck, HD, 2.5K, 50" (ALL-T-HD)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 6 ft L, 31000 lb Cap (EN360X6)
- SECURE LINE PARACORD BLK 5/32""X100' (NPC5503210B)
- VESTIL 102" Aluminum E-Track Extension, Silver (EB-102)
- STARKE ElectroTrack Single Tow Arm (SET-90067)
- STARKE ElectroTrack, 39', 4 Conductor, 120 Amp (SET4-120-39KIT)
- STARKE ElectroTrack, Conductor Bar Only, 13', 120 Amp Model (SET4-120-13)
- STARKE ElectroTrack, 39', 4 Conductor, 65 Amp (SET4-65-39KIT)
- STARKE ElectroTrack, 78', 4 Conductor, 120 Amp (SET4-120-78KIT)
- STARKE ElectroTrack, 104', 4 Conductor, 120 Amp (SET4-120-104KIT)
- STARKE ElectroTrack, 130', 4 Conductor, 65 Amp (SET4-65-130KIT)
- Starke Cranes