Shop All Festoon System Cable & Connectors
Starke
Flat Festoon Crane Cable, 8-Wire, 14 AWG, 250'
Mfr # SFC8W-14AWG-250
Zoro # G502494939
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Jacketed Flat cable
- Reach 250 ft
- Color Yellow
- Application Crane Electrification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starke
- MFR # SFC8W-14AWG-250
- Zoro # G502494939
- Country of Origin Taiwan, Province of China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 250 ft |
Cable Size (In.) | 8-Conductor 14 AWG |
Details
Item | Festoon Cable |
Material | PVC Jacketed Flat cable |
Reach | 250 ft |
Color | Yellow |
Application | Crane Electrification |
Description
Starke Flat Festoon Crane Cable is designed specifically for frequent motion and flexing. Applications include festoon systems for cranes, monorails, jib cranes, and many other types of applications where the power must be supplied to traveling equipment. This festoon cable is 8-Wire, 14 AWG, and 250' long.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228-E03)
- WERNER 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6210)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 20" W, 20" L (Q8455)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 250' (SFC4W-14AWG-250)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 25' (SFC12W-14AWG-25)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 100' (SFC4W-14AWG-100)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 60' (SFCS12W-14AWG-60)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 15' (SFCS4W-14AWG-15)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 40' (SFCS4W-14AWG-40)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 50' (SFCS4W-14AWG-50)
- Starke Festoon System Cable & Connectors