Shop All Festoon System Cable & Connectors
Starke
Flat Festoon Crane Cable, 4-Wire, 14 AWG, 100'
Mfr # SFC4W-14AWG-100
Zoro # G102494971
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 100 ft
- Material PVC Jacketed Flat cable
- Color Yellow
- Application Crane Electrification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starke
- MFR # SFC4W-14AWG-100
- Zoro # G102494971
- Country of Origin Taiwan, Province of China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 100 ft |
Cable Size (In.) | 4-Conductor 14 AWG |
Details
Item | Festoon Cable |
Reach | 100 ft |
Material | PVC Jacketed Flat cable |
Color | Yellow |
Application | Crane Electrification |
Description
Starke Flat Festoon Crane Cable is designed specifically for frequent motion and flexing. Applications include festoon systems for cranes, monorails, jib cranes, and many other types of applications where the power must be supplied to traveling equipment. This festoon cable is 4-Wire, 14 AWG, and 100' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- EOSLIFT EOS11 8-Pieces Replacement Pallet Jack Radial Ball Bearing for Load/Steer Wheels (All Series): 20 mm Bore Dia., 47 mm Outside Dia., 14 mm Wd, Double Sealed, Single Row (EOS11)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00410)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x9 Turnbuckle (N221-754)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 50' (SFC4W-14AWG-50)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 250' (SFC4W-10AWG-250)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 500' (SFC8W-14AWG-500)
- STARKE Single Bolt Anchor Hanger (S100-AH)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 50' (SFCS4W-10AWG-50)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 30' (SFCS4W-10AWG-30)
- DAYTON Festoon Support Bracket Clip, C-Track (33N239)
- Starke Festoon System Cable & Connectors